Beli regulator pressure di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TRUSCO Regulator
    Mulai

    Rp789.900

    TRUSCO Regulator
    Deskripsi:
    -Adjust the air to a stable pressure.
  2. monotaro Regulator (Regulator Tekanan Udara)
    Mulai

    Rp429.900

    monotaro Regulator (Regulator Tekanan Udara)
    Deskripsi:
    The compressed air under reduced pressure, and supplies the constant pressure in the pneumatic line
    atribut:
    • Set Pressure Range (MPa): 0.05-0.85
    • Proof Pressure (MPa): 1.2
    • Mounting Method: With bracket
    • Pressure gauge connection caliber: R1 / 8
    • Body Material: Zinc alloy
    • Fluid: Compressed air
    • Lid Material: Polyacetal
    • Maximum Flow Rate (L/minute): 2500
    • Maximum Operating Pressure (MPa): 1
    • Operating Temperature Range (°C): 5-60
    • Pressure Gauge: With pressure gauge
    • Screw Type: Rc
    • Set Pressure Unit: MPa
  3. ALDO Regulator Tekanan Udara
    Mulai

    Rp129.900

    ALDO Regulator Tekanan Udara
    atribut:
    • Air Pressure (psi): 150
  4. CKD WR Series Water Regulator (Regulator Tekanan Air)
    Mulai

    Rp1.399.900

    CKD WR Series Water Regulator (Regulator Tekanan Air)
    Deskripsi:
    Knob shape for easy pressure regulation. The pressure adjustment knob can be locked with one push.For pressure control, flow control, and device protection.
    atribut:
    • Suitable fluid: General industrial clean water, compressed air
    • Type Of Thread: Rc
    • Maximum Operating Pressure (MPa): 1
    • Operating Temperature Range (°C): 5~60
    • Assured Pressure Resistance (MPa): 1.75
    • Pressure Gauge Connection Size: Rc1/8
    • Relief: Non-relief type
  5. FESTO Precision Pressure Regulator MS-LRPB Series
    Mulai

    Rp5.399.900

    FESTO Precision Pressure Regulator MS-LRPB Series
    atribut:
    • Structural Design: Pilot-controlled precision diaphragm regulator
    • Actuator Lock: Rotary knob with detent
    • Mounting Position: Any
    • Series: MS
    • Size: 6
    • Controller Function: Outlet Pressure Constant With secondary exhausting
    • Maximum Pressure Hysteresis (bar): 0.02
    • Operating Pressure (MPa) : 0.1 - 1.4
    • Operating Pressure (bar): 1 - 14
    • Pressure Gauge: G1/8 prepared
  6. EMC AER Series Regulator Filter (Filter Regulator Udara)
    Mulai

    Rp129.900

    EMC AER Series Regulator Filter (Filter Regulator Udara)
    atribut:
    • Series No.: AE: Small Body Size without bowl guard
    • Poer Size (inch): 1/4
    • Body Size: 2000 Body
    • Working Medium: Air
    • Adjust Pressure Range (MPa): 0.05-0.85
    • Maximum Adjusting Pressure (MPa): 1
    • Guaranteed Pressure (MPa): 1.5
    • Weight (g): 200
    • Working Pressure (MPa): 0-1
    • Working Temperature (°C): 5~6
  7. Airtac regulator br series (Regulator Tekanan Udara)
    Mulai

    Rp409.900

    Airtac regulator br series (Regulator Tekanan Udara)
    atribut:
    • Port Size: 1/4
    • Pressure Range: 0.05-0.9MPa(7-130Psi)
    • Proof Pressure: 1.5Mpa (215Psi)
    • Maximum Pressure: 1.0Mpa (145Psi)
    • Pressure Gauge: Pressure Gauge
    • Scale: Mpa
    • Temperature Range: -20-70°C (unfreeze)
    • Thread Type: PT
    • Type Code: Standard (0.9Mpa)
  8. Yamato General-Purpose Small Pressure Regulator (Regulator Gas)
    Mulai

    Rp2.699.900

    Yamato General-Purpose Small Pressure Regulator (Regulator Gas)
    atribut:
    • Connection Diameter: Inlet side: W22-14 mountain / outlet side: 8phi hose mouth
    • Model/Type: Kanto type (bag nut type)
    • Mass (kg): 1.2
    • Low Pressure Gauge (MPa): 2.5
    • Secondary Working Range (MPa): 0.2-0.99
    • Gas Used: oxygen
    • High Pressure Gauge (MPa): 25
    • Primary Side Operating Range (MPa): ~ 15
    • Standard Flow rate (m³/hour): 25 (P1 = 2.1MPa, P2 = 0.8MPa)
    • TRUSCO Number: 281-6172
    • Voltage (V): 110
  9. SMC Precision Regulator IR Series IR2000 (Regulator Tekanan Presisi)
    Mulai

    Rp2.899.900

    SMC Precision Regulator IR Series IR2000 (Regulator Tekanan Presisi)
    atribut:
    • Body Size: 2
    • Connector Diameter: Rc1/4
    • Maximum Operating Pressure (MPa): 1
    • Type Of Thread: Rc
  10. PROWIN Spray Gun Air Regulator (Regulator Tekanan Udara)
    Mulai

    Rp359.900

    PROWIN Spray Gun Air Regulator (Regulator Tekanan Udara)
    Deskripsi:
    Air Regulator With Gauge, It Ideal For All Types Of Air Paint Guns And Air Tools. Regulate Pressure With The Air Compressor Gauge By Rotating The Knob Increasing Or Decreasing Air Pressure. Air Regulator Made From Aluminum Alloy Material To Withstand Heavy Workshop Conditions.
    atribut:
    • Port Size (inch): 1/4 PT
    • Temperature Range (°): 5-60
    • Pressure Range (kg/cm²): 0.5-8.5
    • Flow Rate (L/minute): 1000
  11. Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Mulai

    Rp1.999.900

    Morris Two Stage Gas Regulator Harris (Regulator Gas)
    Deskripsi:
    For matching the flow of gas from the cylinder (inlet gauge) to the pressure from the hose (outlet gauge)
  12. Onda Lockable Valve (Stop Kran)
    Mulai

    Rp179.900

    Onda Lockable Valve (Stop Kran)
    Deskripsi:
    Mengatur besar kecilnya aliran air dalam pipa, biasanya digunakan untuk menutup aliran air pelanggan PAM yang tidak bayar tagihan (pemasangan sebelum water meter dan merupakan kewenangan pihak PAM) dan mengunci aliran air dari PDAM ke sambungan rumah.
    atribut:
    • Material: Brass
  13. RUCIKA Sambungan Pipa PVC Double Nipple AW
    Mulai

    Rp2.900

    RUCIKA Sambungan Pipa PVC Double Nipple AW
    atribut:
    • Application For: Clean and Pressure Water
  14. WINN GAS Gas Regulator High Pressure with Meter (Pengatur Tekanan Gas)
    Mulai

    Rp109.900

    WINN GAS Gas Regulator High Pressure with Meter (Pengatur Tekanan Gas)
    Deskripsi:
    Winn Gas W108M - Regulator Tekanan Tinggi Meter merupakan Regulator Tekanan Tinggi Meter adalah regulator high pressure terbaru dari Winn Gas. Dibuat dari bahan material berkualitas tinggi sehingga aman dari kebocoran gas dan awet digunakan untuk waktu yang lama. Winn Gas W108M - Regulator Tekanan Tinggi Meter dilengkapi dengan penunjuk tekanan gas meter.Pressure : 2 Kg/h
  15. Yamato High Pressure Regulator (Regulator Gas)
    Mulai

    Rp10.999.900

    Yamato High Pressure Regulator (Regulator Gas)
    Deskripsi:
    -High pressure regulator with a stop valve.
    atribut:
    • Port Connection: W22-14 (right)
    • Fluid: Nitrogen, air
    • Outlet Connection: Rc1/4
    • Main Body Materials: Brass
  16. Tasco R134A Car Air Conditioner Gauge ManiFold (Pengukur Tekanan AC)
    Mulai

    Rp2.799.900

    Tasco R134A Car Air Conditioner Gauge ManiFold (Pengukur Tekanan AC)
    Deskripsi:
    Alat ukur manifold dan tekanan AC untuk refregeran R134a dan R404A
  17. FESTO Pressure Regulator MS Basic Series (Regulator Tekanan Udara)
    Mulai

    Rp519.900

    FESTO Pressure Regulator MS Basic Series (Regulator Tekanan Udara)
    atribut:
    • Size: 2
    • Series: MS
    • Storage Temperature (°C): -5 to 50
    • Medium Temperature (°C): -5 to 50
    • Ambient Temperature (°C): -5 to 50
    • Max. Pressure Hysteresis (bar): 0.25
    • Pressure Regulation Range (bar): 0.5 to 7
  18. WATTS Air Regulator (Regulator Tekanan Udara)
    Mulai

    Rp6.399.900

Daftar Harga regulator pressure Terbaru October 2026
TRUSCO RegulatorRp789.900
monotaro Regulator (Regulator Tekanan Udara)Rp429.900
ALDO Regulator Tekanan UdaraRp129.900
CKD WR Series Water Regulator (Regulator Tekanan Air)Rp1.399.900
FESTO Precision Pressure Regulator MS-LRPB SeriesRp5.399.900
EMC AER Series Regulator Filter (Filter Regulator Udara)Rp129.900
Airtac regulator br series (Regulator Tekanan Udara)Rp409.900
Yamato General-Purpose Small Pressure Regulator (Regulator Gas)Rp2.699.900
SMC Precision Regulator IR Series IR2000 (Regulator Tekanan Presisi)Rp2.899.900
PROWIN Spray Gun Air Regulator (Regulator Tekanan Udara)Rp359.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)